missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ PRP-C18 Reversed-Phase HPLC Column Accessories - Bulk Resin

Bulk resin for individuals who prefer to pack their own HPLC columns

£393.00

Specifications

Max. Temperature >100°C
pH 1 to 14
Quantity 1 g
Material PRP-C18
View More Specs

Products 1
Product Code Brand Particle Size Price Quantity & Availability  
Product Code Brand Particle Size Price Quantity & Availability  
11548154
View Documents Promotion Details
Hamilton™
79791
5 μm
£393.00
Each
View alternative products
Save Up to 
»
Estimated Shipment: 09-08-2024
to see stock.
Add to basket
 
Description

Description

Designed to provide high-efficiency, reversed-phase separations over an extended column life in nearly any mobile phase or pH. The rigid stationary phase has excellent mechanical and thermal stability, does not experience shrinking or swelling, and is completely inert to most conditions commonly encountered in reversed-phase chromatography. Hamilton PRP-C18 bulk resin is for general purpose HPLC and is especially well-suited for specialized applications in the clinical, pharmaceutical, environmental, food, forensics, and life sciences industries.

Benefits & Features

  • pH stable from 1 to 14
  • Temperature stability above 100°C
  • Unique bonding of C18 to a polymer support
  • LC/MS applications, synthesized DNA, and small molecules
  • Excellent durability (stable to any concentration of water or organic solvent)

Specifications

Specifications

>100°C
1 to 14
1 g
PRP-C18
Videos
SDS
Documents

Documents

Product Certifications