missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ PRP™-X100 Guard Cartridge Kit
Stainless steel and PEEK guard columns help protect your investment
£276.00 - £335.00
Specifications
Particle Size | 10 μm |
---|---|
Max. Pressure | 5000 psi |
For Use With (Application) | Virtually all solvents except high concentrations of sodium chloride |
Product Code | Brand | Material | Column Capacity | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Column Capacity | Length (Metric) | Price | Quantity & Availability | |||
10073204
|
Hamilton™
79383 |
PEEK | 57 μL | 8 mm |
£335.00
Each |
Estimated Shipment: 19-08-2024
Log in to see stock. |
|||
10220773
|
Hamilton™
79448 |
Stainless Steel | 80 μL | 20 mm |
£276.00
Each |
Estimated Shipment: 19-08-2024
Log in to see stock. |
|||
Description
- Guard columns remove particulate contaminants and highly adsorptive compounds from samples
- Modular and cartridge replacement is easy and tool free
- Holders are available in stainless steel and PEEK materials, both designs optimized to reduce dead volume and prevent extra column band broadening
- Holders for the cartridges are reusable indefinitely
Kit contains 1 holder and 2 cartridges
Recommended for use with virtually all solvents except high concentrations of Sodium Chloride.
Specifications
10 μm | |
5000 psi | |
Virtually all solvents except high concentrations of sodium chloride |