missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Stainless Steel Guard Column Holder
Stainless steel and PEEK guard columns help protect your investment
Brand: Hamilton™ 32908
Code : 16
Additional Details : Weight : 3.17510kg
Description
- Protects analytical HPLC columns
- Removes particulate contaminants and highly adsorptive compounds from samples, prolonging analytical column life
- Modular and cartridge replacement is easy and tool free
- Available in stainless steel and PEEK materials, optimized to reduce dead volume and prevent extra column band broadening
- Holders are indefinitely reusable
- Guard Columns for Stainless Steel HPLC Columns: Recommended for use with virtually all solvents except high concentrations of sodium chloride
- Guard Columns for PEEK HPLC Columns: Recommended for use with virtually all solvents except, concentrated nitric acid, sulfuric acid, tetrahydrofuran or dimethylsulfoxide
Specifications
2.3 mm | |
Virtually all Solvents except High Concentrations of Sodium Chloride | |
12 to 20μm Polymeric Packing, 10μm for Silica Packing |
Holder Assembly | |
25 mm | |
2 μm |