missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Refill Kit for Hammond™ Gas Purifier, Cole-Parmer™
Click to view available options
Capacity: 500mL
Specifications
Material | Calcium Sulfate with Cobalt Chloride |
Quantity | 500 mL |
Moisture | 25g |
Suitability | Purifier Removes Moisture, Oil, and Impurities From Gases Before Analysis |
Water Absorption | 20g |
Safety and Handling
![compliance-icons](https://webshop.fishersci.com/webfiles/eu/web-flags/GHS07_Warning.png)
Product Identifier
- INDICATING DRIERITE
- Warning
- Serious eye damage/eye irritation Category 2
- H315-Causes skin irritation.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- MIXTURE LIST-Contains : calcium sulphate, cobalt chloride
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'