Learn More
Kartell™ Hand Operated Vacuum Pump with Vacuum Gauge
Versatile pump that can be used as a pressure pump by transferring the release valve cap to vacuumport. Kartell™ Hand Operated Vacuum Pump with Vacuum Gauge is lightweight and constructed of high impact polystyrene.
Brand: Kartell™ 0139900
204.27 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : A0
Additional Details : Weight : 0.01000kg
Description
- Lightweight
- Portable hand operated vacuum pump
- Attains a vacuum of 625mm Hg (25”)
- Pumping rate is 15mL per stroke
- Built in vacuum release valve
- Can be used as pressure pump by transferring release valve cap to vacuumport
- Nozzle fits standard 6mm tubing
Specifications
625 mmHg | |
Polystyrene | |
Hand Operated Vacuum Pump |
With Vacuum Gauge | |
With Vacuum Gauge | |
Pressure Pump By Transferring Release Valve Cap To Vacuumport |