Learn More
Sampling Systems™ Hand Scraper
These robust and sturdy hand scrapers are ideal for easily scraping large areas due to their huge blade size and handle. The performance is further enhanced by the fact that the scrapers are made out of polypropylene for very good chemical resistance.
Brand: Sampling Systems™ 8336B-1
Additional Details : Weight : 0.33000kg
Description
- Robust and incorporates a large, sturdy handle
- Large 250 mm wide blade
- Comes in 3 distinctive colors
Specifications
Scraper | |
Polypropylene | |
Flat | |
Non-sterile | |
Blue | |
Polypropylene |
No | |
Polypropylene | |
Regular scent | |
Autoclavable | |
Reusable | |
250 mm |