missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Hand winch, 272kg capacity, single speed without wire rope
Brand: Manutan A338580
Code : Z3
Additional Details : Weight : 1.00000kg
Description
These well made winches have a one piece zinc plated pressed steel frame with heat treated pinion gears and ratchets for maximum performance. Standard mounting holes, conform to BS EN 13166- Max. load capacity: 2272kg
- Pull capacity: 272kg
- Rope gear ratio: 3.20:1
- Diameter: 4mm
- Length: 22m
- Without wire rope