missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Hand winch, 545kg capacity, self activating with wire rope
Brand: Manutan A338601
Code : Z3
Additional Details : Weight : 1.00000kg
Description
These well made winches have a one piece zinc plated pressed steel frame with heat treated pinion gears and ratchets for maximum performance. Standard mounting holes, conform to BS EN 13160- Max. load capacity: 2272kg
- Pull capacity: 545kg
- Rope gear ratio: 5.50:1
- Diameter: 5mm
- Length: 15m
- Wire rope