missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Hand winch, 680kg capacity, self sustaining worm gear hand winch
Brand: Manutan A338594
Code : Z3
Additional Details : Weight : 1.00000kg
Description
These well made winches have a one piece zinc plated pressed steel frame with heat treated pinion gears and ratchets for maximum performance. Standard mounting holes, conform to BS EN 13164- Max. load capacity: 2272kg
- Pull capacity: 680kg
- Rope gear ratio: 30.00:1
- Diameter: 6mm
- Length: 7m
- Without wire rope