missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Handheld Electronic Leak Detector Accessories from Restek™
Protects data and analytical columns from costly repairs
£50.82 - £72.60
Specifications
For Use With (Equipment) | Handheld Leak Detector |
---|---|
Certifications/Compliance | CE, WEEE, RoHS |
For Use With (Application) | Protects data and analytical columns from costly repairs |
Includes | Convenient hard-sided carrying case; Universal charger set (US, UK and European plugs) |
Alert:
Electronic leak detector determines trace amounts of gas in a GC environment only. Unit is not designed for determining combustible gas leaks. Avoid using liquid leak detectors in a capillary system: liquids can be drawn into the system.
Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
13197112
|
Restek
22657 |
Soft Side Carrying Case |
£50.82
Each |
Estimated Shipment: 13-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
13107122
|
Restek
22658 |
Small Probe Adapter |
£72.60
Each |
Estimated Shipment: 13-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Descrizione
- Optimized sample flow path
- Sleek ergonomic design
- Handy probe storage
- Long-lasting battery: up to 6 hours of continuous use
- Automatic shut-off capabilities
- Soft-sided carrying case designed for storage in a smaller space
- Small probe detector useful to verify hard-to-reach leaks
Certifications
CE marked
Compliance
WEEE, RoHS
Specifica
Handheld Leak Detector | |
CE, WEEE, RoHS | |
Protects data and analytical columns from costly repairs | |
Convenient hard-sided carrying case; Universal charger set (US, UK and European plugs) |