missing translation for 'onlineSavingsMsg'
Learn More

VEE GEE Handheld Refractometer

Product Code. p-7244592
missing translation for 'orderingAttributeHoverText'
Model:
BTX-1
BTX-20
BX-1
BX-10
BX-2
BX-20
BX-3
BX-4
BX-50
CTX-1
CTX-2
NDX-2
SGX-1
STX-3
SX-1
SX-2
URX-60
missing translation for 'unitSize'
Each
This item is not returnable. View return policy

Product Code. 17814922

missing translation for 'mfr': VEE GEE 43002

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The handheld refractometer is exceptionally simple to operate and provides quick, accurate measurements for the concentration of nearly any aqueous solution in a wide range of applications. Made durable with industrial-grade design features to provide years of reliable use even in the field.

  • Tool-Free Calibration: Tools not required with our patented 'Zero-Ring' calibration
  • Quick Results: High quality optical glass prism and all-metal housing design allows for quick temperature equilibrium
  • Accurate and Sharp Readings: Large scale is best in class delivering clear, sharp figures, screen shading and incredible contrast for overall accuracy
  • Protective Grip: The rubber grip reduces hand slipping and guards against user's hand heat to maintain accuracy

Specifications

Type Brix Refractometer
Scale Range 0 to 32 Brix
Refractive Index 1.33 to 1.38
Description Handheld Refractometer, BTX-1, 0 to 32% Brix, ATC
Model BTX-1
Sample Type Transparent and Translucent
Sample Volume >0.1 mL
Calibration Tool-free Calibration
Accuracy ±0.2%
Resolution 0.20%
Scale Type Brix
For Use With (Application) For Food, Beverage, and Agriculture Applications
Includes Carrying case, one plastic transfer pipet, and instructions manual
Weight (Metric) 240 g
Dimensions (L x W x H) 4 x 4 x 16.5 cm
Height (Metric) 16.5 cm
Length (Metric) 4 cm
Width (Metric) 4 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.