missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ATAGO™ Handheld Refractometer Master-53T
The Handheld Refractometer Master-53T is capable of measuring not only various kinds of juice, coffee, and other beverages but also processed food such as sauce, ketchup, low calorie jam, and more.
Brand: ATAGO™ 2352
Code : A0
Additional Details : Weight : 0.19440kg
Description
- Master-53T are capable of measuring not only various kinds of juice, coffee, and other beverages but also processed food such as sauce, ketchup, low calorie jam, etc.
- These are an Automatic Temperature Compensation (ATC) model.
- The Master-T/PT series is a good alternative choice when the water resistant feature is not a priority.
- The Master-53T is made of metal die-cast aluminum, (Ideal for the agriculture industry, metal working fluids, and various high-temperature samples. Resistant to organic solvents.).
- While featuring functions such as Easy-to-Read, Easy-to-Hold, Smooth sampling, Easy disposal of sample from the edge, the improvement of hygiene aspect by employing the new type of grip, and well balanced structure, emphasis is also placed on its design, well exemplified by the streamlined body and the strong grip with rich texture.
Specifications
Portable Refractometer | |
MASTER-53T | |
Brix | |
130 g |
0.0% to 53.0% | |
±0.2% | |
0.29 lb. |