missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP Ultra Violet Light Product™ Split Tube Handheld UV Lamp
Click to view available options
Wavelength:
365/254 nm
Unit Size:
Each
Description
- Lightweight, portable and AC powered
- 6 watt portable lamp
- Wavelengths: 365nm longwave and 254nm shortwave.
- One split tube.
- Durable plastic construction
- Lamp cord: 2.4m
- Dimensions: 378 x 81 x 64mm
- Weight: 0.9kg
- Use with J-129 stand for hands-free operation.
Specifications
Specifications
| Voltage | 230 V |
| Wattage | 6 W |
| Wavelength | 365/254 nm |
| Dimensions (L x W x H) | 378 x 81 x 64 mm |
| Electrical Requirements | 6 W, 230 V, 50/60 Hz |
| Hertz | 50/60 Hz |
| Includes | One multiband tube and snap-on wavelength selector |
| Lighting Intensity | 1290/950 μW/cm2 |
| Material | Plastic |
| Model | UVGL-55 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction