missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ HandyStep™ Touch S Electronic Repeating Pipette with Factory DAkkS Calibration Certificate
BRAND™ HandyStep™ Touch S Electronic Repeating Pipette features touch-screen controls for intuitive operation.
Brand: BRAND™ DAkkS/705210
This item is not returnable.
View return policy
Description
- Standard mode multi-dispenses, auto-dispenses, pipettes, and can save favorites
- S model adds sequential dispensing, multi-aspiration and titration capabilities
- Automatically recognizes BRAND™ PD-Tip™ II Preision Dispenser tips
- Long-life lithium ion battery
- Automatic tip ejection
- Multi-lingual - English, Spanish, French, German and Chinese
- Inductive charging stand available
Specifications
Standard Repeating Pipette Tips | |
PD-Tip™ II | |
HandyStep™ Touch™ S | |
Electronic Repeating Pipette | |
PD-Tips II | |
5 cm | |
20 cm | |
100 to 240 V |
Black/White | |
Polymer | |
1 | |
1 to 50 mL | |
Charger | |
6 cm | |
100 to 240 V, 50/60 Hz | |
50/60 Hz |