missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Hard Hat, Uvicator, Ratchet, Ventilated, Plastic Sweatband
Series G3000 hard hat has been designed in close collaboration with industrial and forestry workers. It is intended for use in harsh environments with tough demands for effective protection, excellent ventilation and a maximum field of vision.
Brand: 3M™ 7000039719
17.17 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Hard hat designed for use in harsh environments, with excellent ventilation and a good field of vision
- 3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV-radiation and it's time to replace it
- Softly rounded design helps avoid parts snagging on cables or branches
- Ventilation holes distributed over a large area offer maximum through-flow of air, increasing wearer comfort
- Head harness can be rotated 180° for better visibility when working in confined spaces
- The slim design means that falling objects slide off easily and do not dislodge the helmet from its position.
- Softly rounded design, without any sharp or protruding components, the extremely comfortable lining and the simple adjustment of fit makes the G3000 unique.
- Short peak gives improved upwards visibility
- Branding and logo printing options available
- Replaceable leather or plastic sweatband;Mining lamp holder option available
- Approved for use at -30°C
- Available in 8 standard colours (white, yellow, blue, red, green, orange, black, hi-viz green)
Specifications
Blue | |
Hard Hat | |
Ventilated | |
20.7 cm |
Earmuffs, Faceshield | |
Universal | |
Front Brim (Short) | |
8.15 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction