missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Hardening Furnace

The chamber furnaces are a perfect fit to withstand harsh use in the laboratory, e.g. when heat-treating metals, robust insulation with light refractory bricks is necessary. The furnaces can be extended with a variety of accessories.

Brand:  Nabertherm™ N05H1NKNE

 View more versions of this product

Product Code. 17398029

  • £7315.00 / Each
Estimated Shipment: 05-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Max Temperature: 1280°C
Specifications

Specifications

B500
1280°C
Minutes to Max Temp: 120
1040 x 1250 x 1340 mm
40 L
Hardening Furnace
350 x 500 x 250 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Brochures

Product Guides

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Nabertherm™ Hardening Furnace > Capacity: 40 L; B500 Controller; Minutes to Max Temp: 120

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.