Learn More
Brady™ Harsh Environment Multi-Purpose Clear Polyester Labels
Clear labels are sometimes the right choice for the application and Brady’s B-430 clear polyester has been engineered to meet a large variety of performance needs. From difficult surfaces to harsh environments, this material is ideal for labs, asset track.
Brand: Brady™ 322721
Additional Details : Weight : 1.18000kg
Description
- Harsh Environment: High-tack permanent adhesive for stainless steel, powder coated metals, painted enamel, and plastics in all-weather applications.
- Engineered Performance: Resists exposure to UV light, extreme temperatures, fuel and oil, degreasers, cleaners, and detergents.
- Black print on clear polyester.
- Certifications: UL Recognized to UL969, CSA to C22.2 No. 0.15-95, RoHS compliant to 2011/65/EU (Pass 2015/863).
- For material specific performance and properties, please refer to the Technical Data Sheet (TDS).
Specifications
Printer | |
None | |
Plastic | |
3.50 in. | |
88.90 mm | |
11.50 in. | |
Monocolor | |
M410 Printer, Rechargeable NiMH Battery Pack, an AC Adapter, B-595 Vinyl label Cartridge, a Quick start Guide, a USB Cable, a Brady WorkstationBasic Design Software Suite and a USB Flash Drive with Driver and User Manual. | |
48 MB | |
33.02 mm/s | |
USB | |
1.18 kg | |
Asset Tracking, Component and Equipment Labelling, Data and Telecommunications Labelling, Electrical Labelling, Facility Identification, General Identification, Inventory and Inspection Labelling, Laboratory Labelling, Wire and Cable Labelling | |
2 Years | |
100/240 V |
Yellow, Black | |
Brady Labels | |
Thermal Transfer | |
6 in. | |
152.40 mm | |
292.10 mm | |
M410 Label Printer UK and Brady Workstation Suite | |
Bulgarian, Chinese (Traditional and Simplified), Croatian, Czech, Danish, Dutch, English (US), Estonian, Finnish, French, German, Italian, Japanese, Norwegian (Bokmal), Polish, Portuguese, Romanian, Russian, Slovak, Slovenian, Spanish (Mexico), Swedish, Turkish, Hungarian | |
M410 | |
300 dpi | |
2.6 lb. | |
CE, UKCA | |
1 Ea. | |
AC Adapter, Rechargeable Battery |