missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Harsh Environment Multipurpose Continuous Clear Polyester Labels for M6/M7 Printers
Get aggressive adhesive labels for difficult surfaces, and the harshest environments. These clear, polyester labels are ideal for labs, asset tracking and faceplate labeling.
£46.00 - £131.00
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized |
Adhesive Type | Permanent Acrylic |
Coating | None |
Color | Clear |
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Price | Quantity & Availability | ||||
17898944
|
Brady™
173233 |
50 ft. x 0.375 in. | M710, BMP71 |
£58.65
Each |
Estimated Shipment: 20-12-2024
Log in to see stock. |
||||
17839014
|
Brady™
174332 |
50 ft. x 0.375 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
£49.60
Each |
Estimated Shipment: 22-01-2025
Log in to see stock. |
||||
17878934
|
Brady™
173226 |
50 ft. x 0.5 in. | M710, BMP71 |
£46.00
Each |
Estimated Shipment: 20-12-2024
Log in to see stock. |
||||
17898324
|
Brady™
174362 |
50 ft. x 0.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
£56.90
Each |
Estimated Shipment: 20-12-2024
Log in to see stock. |
||||
17839054
|
Brady™
173297 |
50 ft. x 1 in. | M710, BMP71 |
£80.80
Each |
Estimated Shipment: 22-01-2025
Log in to see stock. |
||||
17808364
|
Brady™
174307 |
50 ft. x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
£86.45
Each |
Estimated Shipment: 20-12-2024
Log in to see stock. |
||||
17829114
|
Brady™
174317 |
50 ft. x 1.9 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
£131.00
Each |
Estimated Shipment: 20-12-2024
Log in to see stock. |
||||
17859214
|
Brady™
173266 |
50 ft. x 2 in. | M710, BMP71 |
£123.00
Each |
Estimated Shipment: 20-12-2024
Log in to see stock. |
||||
Description
- High-tack permanent adhesive for stainless steel, powder coated metals, painted enamel, and plastics in all-weather applications
- Resists exposure to UV light, extreme temperatures, fuel and oil, degreasers, cleaners, and detergents
- Black print on clear polyester
- UL Recognized to UL969, CSA to C222 No 015-95, RoHS compliant to 2011/65/EU (Pass 2015/863)
Specifications
Autoclavable | |
Permanent Acrylic | |
Clear | |
Continuous | |
Single-side Printable | |
Labels | |
Asset Tracking, Barcode Labeling, Equipment Labeling, General Identification, Laboratory Labeling | |
50 ft. | |
-94°F to +212°F | |
0.003 in. | |
50 ft. |
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized | |
None | |
Gloss | |
Polyester | |
Thermal Transfer | |
Non-sterile | |
No | |
Rectangle | |
-70°C to +100°C | |
0.076 mm | |
15.24 m |