missing translation for 'onlineSavingsMsg'
Learn More

3M™ Harvest RC

3M™ Harvest RC is the next generation in harvest and clarification technology for high cell density cultures.

Brand:  3M™ 7100236866

Product Code. 17387479

  • £4385.00 / Each
Estimated Shipment: 05-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Single-stage, single-use chromatographic clarification solution.
  • Replaces primary, secondary, and guard membrane clarification stages.
  • Remove cells, cell debris and DNA (< 500 ppb) from the harvested cell culture fluid.
  • High mAb product recovery (90 to 95%).
  • Predictably scales from laboratory to manufacturing.
Specifications

Specifications

24.1 cm
10 L
Model: BC1020
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers