Learn More
Thermo Scientific™ Harvestainer™ Microcarrier Separation System
The Thermo Scientific Harvestainer Microcarrier Separation System is the ideal solution for the separation of microcarrier beads during adherent cell culture production.
£573.88 - £630.69
Specifications
Sterility | Sterile |
---|---|
Content And Storage | Room Temperature |
Shipping Condition | Room Temperature |
Product Line | Harvestainer™ |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
17813355
|
Thermo Scientific™
SH31078.01 |
3 L |
£573.88
Each |
Estimated Shipment: 27-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17823355
|
Thermo Scientific™
SH31078.02 |
12 L |
£630.69
Each |
Estimated Shipment: 27-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
The Thermo Scientific Harvestainer Microcarrier Separation System is the ideal solution for the separation of microcarrier beads during adherent cell culture production. The Harvestainer system is a closed, single-use system that helps to increase product yields versus traditional methods, while reducing clean-in-place and steam-in-place requirements and water for injection usage. It eliminates equipment maintenance and reduces process validations, cycle times, and manual final decanting processes.
For smaller-scale or larger-scale applications, the Harvestainer system is ideal for in-line microcarrier separation. The 3 L and 12 L Harvestainer systems consist of a pre-assembled bioprocess container (BPC) and tray in a single-use unit, where the tray acts as the secondary containment device. The 25 L and 50 L Harvestainer systems consist of a 3D BPC with a drum as the secondary containment device. The BPC features a dip tube with dipwell design for better drainage and minimal manipulation.
• Closed system
• Scalable for both smaller-scale and larger-scale applications
• Helps deliver high recovery rates
• Inline microcarrier separation
Applications
• Adherent cell culture production
Specifications
Sterile | |
Room Temperature | |
Room Temperature | |
Harvestainer™ |
For Research Use Only. Not for use in diagnostic procedures.