missing translation for 'onlineSavingsMsg'
Learn More

UVP HB-4000 Hybridization Incubator, Stainless Steel

Temperature Range: Ambient +10°C to 80°C in upper chamber; Ambient +10°C to 99.9°C in lower chamber

Brand:  UVP 95-0340-02

Product Code. 12843396

  • £6955.00 / Each
Estimated Shipment: 02-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Provides accurate and consistent temperature control, variable rotation speed and come in various sizes. Some units incorporate other functions to increase free lab space. Controls are operated by keypad, rocker switch and dial.
HB-500
- A desktop sized unit appropriate for start-up labs or labs with low level usage requirement.
HB-1000
- A standard sized unit designed for busy labs. The units can be stacked to maximise working space.
HL-2000
- HB-1000 oven and CX-2000 crosslinker combined in one space saving unit.
HM-4000
- Includes two compartments that operate independently of each other to provide a variety of motions.
The UVP hybridisation oven family are suitable for Southern, Northern and in situ hybridisation.
Specifications

Specifications

Stainless Steel
Hybridization Incubator
230 V
Ambient +10° to 80°C (in Upper Chamber), Ambient +10° to 99.9°C (in Lower Chamber)
HB-4000
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers