missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ HB eco Heating Bath
Heating bath with a compact and ergonomic design.
Brand: IKA™ 0020016337
1091.88 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 3.90000kg
Description
- Compact and ergonomic heating bath
- Max. media temperature: 99°C
- Ergonomic handles
- Temperature display
- Alternating display of set-point/ actual temperature
- USB interface
Specifications
5 to 40°C | |
4 L | |
Room temperature to 99°C | |
Room temperature to 99°C | |
± 1 K | |
Outer: 257 mm; Inner: 225 mm | |
100 to 120 V, 200 to 240 V |
Stainless steel | |
RV 3 | |
Yes | |
99°C | |
330 x 190 x 325 mm | |
3.9 kg | |
1450 W |