missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Horst™ HB Model Heating Tape
£135.00 - £184.00
Specifications
Electrical Requirements | ∼230V Voltage |
---|---|
Model | HB |
Product Type | Heating Tape |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10210592
|
Horst™
20201 |
0.5 m |
£135.00
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
10427511
|
Horst™
20206 |
3 m |
£184.00
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
Especificaciones
∼230V Voltage | |
HB | |
Heating Tape |