missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ HBR 4 Control Heating Bath
Heating bath with heating elements integrated into the bath base.
Brand: IKA™ 0020009381
This item is not returnable.
View return policy
Description
- Cylindrical bath shape
- Heating elements integrated into the bath base
- Heat transfer media can be low-viscous oil (50 mPas) or water (H2O)
- Useful volume: approx. 4 L
- Heat output: 1000 W
- Two carry handles
- Infinitely variable safety temperature limiter according to DIN 12877
- Double-jacketed mantle protection against burns
- Digital display for target, actual and safety temperatures as well as speed
- Integrated magnetic stirrer drive to circulate the tempering fluid, allowing for better heat distribution in the bath
- RS 232 interface
- Heating bath can be operated with an external temperature sensor for temperature control directly in the medium
Specifications
Stepless | |
Room temperature to 200°C | |
Stainless Steel | |
150 to 800 rpm | |
160 mm | |
230 V | |
50/60 Hz |
4 L | |
LCD | |
UK-Style | |
340 x 340 x 250 mm | |
OuterL 250 mm; Inner: 200 mm | |
Input: 1020 W; Heat Output: 1000 W |