missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Horst™ HBS Model Smooth Heating Tape
This versatile heating tape meets high requirements regarding heating power and operating temperature in a dry environment.
Brand: Horst™ 20304
Code : A0
Additional Details : Weight : 0.43000kg
Description
- Nominal voltage: 230 V∼
- Connection cable: 0.5 m
- Thickness: 5.5 mm
- Breadth: 30 mm
- Min. bending radius: 10 mm
- Protective braid: Nickel
Spécification
2 Lm | |
∼230V Voltage | |
Smooth Heating Tape |
2 Lm | |
HBS |