missing translation for 'onlineSavingsMsg'
Learn More

Horst™ HBS Model Smooth Heating Tape

This versatile heating tape meets high requirements regarding heating power and operating temperature in a dry environment.

Brand:  Horst™ 20307

Code : A0

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10660003

  • £289.00 / Each
Estimated Shipment: 05-08-2024
to see stock.
Add to basket

Description

Description

  • Nominal voltage: 230 V∼
  • Connection cable: 0.5 m
  • Thickness: 5.5 mm
  • Breadth: 30 mm
  • Min. bending radius: 10 mm
  • Protective braid: Nickel
Specifications

Specifications

5 Lm
∼230V Voltage
Smooth Heating Tape
5 Lm
HBS
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers