missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Horst™ HBST Model Heating Tape
£105.89 - £348.74
Specifications
Electrical Requirements | ∼230V Voltage |
---|---|
Model | HBST |
Product Type | Heating Tape |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10501742
|
Horst™
20706 |
10 m |
£348.74
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
10057071
|
Horst™
20701 |
1 m |
£105.89
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
10077081
|
Horst™
20704 |
4 m |
£193.00
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
Specifications
∼230V Voltage | |
HBST | |
Heating Tape |