missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ HD Super Stainless Lab Worktable, Mobile
Moving lab equipment is now easy. Metro HD Super Stainless Lab Worktable, with an open base and built-in mobility features, is designed for cleanliness, stability, and convenience in any laboratory environment.
£1785.00 - £3100.00
Specifications
For Use With (Application) | Ideal for lab |
---|---|
Height (English) | 34 in. |
Height (Metric) | 86.4 cm |
Includes | Four 5 in. dia. swivel casters, two with foot operated brakes |
Width (English) | 30 in. |
Product Code | Brand | Dimensions (L x W x H) | Material | Weight (Metric) | Frame Type | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Material | Weight (Metric) | Frame Type | Price | Quantity & Availability | ||
15977181
|
Metro™
MWT306FS |
60 x 30 x 34 in. | Stainless Steel | 72.5 kg | With Undershelf |
£2465.00
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
||
15967191
|
Metro™
MWT309HS |
96 x 30 x 34 in. | Stainless Steel | 92 kg | Open base (H-frame) |
£2715.00
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
||
15907191
|
Metro™
MWT307FC |
72 x 30 x 34 in. | Chrome | 81.6 kg | With Undershelf |
£1985.00
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
||
15997181
|
Metro™
MWT306US |
60 x 30 x 34 in. | Stainless Steel | 63 kg | Open base (U-frame) |
£2205.00
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
||
15947191
|
Metro™
MWT309FC |
96 x 30 x 34 in. | Chrome | 103 kg | With Undershelf |
£2305.00
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
||
15927191
|
Metro™
MWT307HS |
72 x 30 x 34 in. | Stainless Steel | 70.7 kg | Open base (H-frame) | N/A | |||
15917191
|
Metro™
MWT307FS |
72 x 30 x 34 in. | Stainless Steel | 82.5 kg | With Undershelf |
£2620.00
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
||
15967181
|
Metro™
MWT306FC |
60 x 30 x 34 in. | Chrome | 66.2 kg | With Undershelf |
£1785.00
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
||
15937191
|
Metro™
MWT307US |
72 x 30 x 34 in. | Stainless Steel | 71 kg | Open base (U-frame) |
£2360.00
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
||
15977191
|
Metro™
MWT309US |
96 x 30 x 34 in. | Stainless Steel | 91 kg | Open base (U-frame) |
£2715.00
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
||
15957191
|
Metro™
MWT309FS |
96 x 30 x 34 in. | Stainless Steel | 103 kg | With Undershelf |
£3100.00
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
||
15947181
|
Metro™
MWT305FS |
48 x 30 x 34 in. | Stainless Steel | 47.6 kg | With Undershelf |
£2340.00
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
||
15957181
|
Metro™
MWT305US |
48 x 30 x 34 in. | Stainless Steel | 58.9 kg | Open base (U-frame) |
£2070.00
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
||
15987181
|
Metro™
MWT306HS |
60 x 30 x 34 in. | Stainless Steel | 56.2 kg | Open base (H-frame) |
£2205.00
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
||
Description
- With four 5 in. diameter (12.7cm) swivel casters, two with foot-operated brakes
- Seamless, 14-gauge stainless-steel work surface with rounded edges
- Comfortable 34 in. (86.4cm) height
- Support structure virtually eliminates “drumming”
Order Info
Shipped knocked down. Assembles easily without tools. Casters sold separately.
Specifications
Ideal for lab | |
86.4 cm | |
30 in. | |
Mobile Table |
34 in. | |
Four 5 in. dia. swivel casters, two with foot operated brakes | |
76.2 cm |