missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Polypropylene Analytical Funnels
Click to view available options
Capacity (Metric):
3.5 mL
10 mL
20 mL
50 mL
200 mL
350 mL
700 mL
1250 mL
Diameter (Metric)Top:
27mm
37mm
46mm
66mm
100mm
120mm
150mm
183mm
Height (Metric):
56.3 mm
63.4 mm
79 mm
112 mm
161.5 mm
184 mm
238 mm
293 mm
Length (Metric) Stem:
37mm
43mm
62mm
82mm
86mm
115mm
140mm
Unit Size:
Each
Pack of 20
Pack of 5
Description
Manufactured with polypropylene for strength and durability. Kartell™ Polypropylene Analytical Funnels are designed specifically for analytical chemistry.
- Takes standard size filter paper
- 60° angled sides with internal and external ribs to speed filtration and avoid pressure lock
- Withstands temperatures up to 135°C for short periods
- Autoclavable at 121°C for 20min
- Suitable for foodstuff
Specifications
Specifications
| Diameter (Metric)Top | 27mm |
| Capacity (Metric) | 3.5 mL |
| Material | Polypropylene |
| Height (Metric) | 56.3 mm |
| Autoclavable | Autoclavable |
| For Use With (Application) | Suitable for foodstuff |
| Length (Metric) Stem | 37mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction