missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ HDPE, Round Aspirator Bottle
Click to view available options
Capacity: 25L
Descripción
- Air-vented 12mm bore tap
- Screw on cap
- Plastic covered band around shoulder includes integral lifting handles
Especificaciones
Capacity (English) | 6.6 gal. |
Capacity (Metric) | 25 L |
Diameter (Metric) Outer | 315 mm |
Height (Metric) With Closure | 414 mm |
Includes | Closure, Handles, 12mm bore tap spigot |
Material | HDPE |
Neck Style | Narrow |
Product Type | Aspirator Bottle |
Shape | Cylindrical |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'