Learn More
Buerkle™ Polypropylene Bottle Carrier
Carries up to six bottles with a maximum outer diameter of 95mm. Buerkle™ Polypropylene Bottle Carrier with vented sides allows easy rinsing and draining.
Brand: Buerkle™ 0361-0006
13.70 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : 02
Additional Details : Weight : 0.30240kg
Description
- PP
- Suitable for food
Specifications
Bottle Carrier | |
Polypropylene | |
310 x 210 x 305 mm | |
12.2 in. | |
8.26 in. | |
12 in. |
Bottles | |
6 | |
310 mm | |
210 mm | |
305 mm |