Learn More
Buerkle™ HDPE Bottle Carrier Box
Holds up to eight bottles with a maximum diameter of 95mm. Buerkle™ HDPE Bottle Carrier Box with closed base also functions as spill trough.
Brand: Buerkle™ 0361-0008
29.32 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 03
Additional Details : Weight : 0.50400kg
Description
- HDPE
- Inside measurements: Length 390 mm, width 110 mm
Specifications
Bottle Carrier | |
HDPE | |
Suitable for Use with Foodstuffs | |
390 mm |
Bottles | |
8 | |
390 x 110 mm |