missing translation for 'onlineSavingsMsg'
Learn More

Vitlab™ HDPE Buckets

Product Code. 10027850
Click to view available options
Capacity (Metric):
5 L
Diameter (Metric) Outer:
250 mm
290 mm
Height (Metric):
240 mm
300 mm
Unit Size:
Each

Product Code. 10027850

Brand: Vitlab™ 96093

Only null left
Add to basket
Add to basket

Manufactured with HDPE for strength and durability. VITLab™ HDPE Buckets are ideal for storing and transporting large volumes of liquid.

  • White
  • Without spout
  • 1L graduations
  • Stable handle with reinforcement in the middle for comfortable carrying
  • Lids ordered separately

Specifications

Product Type Bucket
Capacity (Metric) 5 L
Graduations Yes
Material HDPE
Color White
Diameter (Metric) Outer 250 mm
Dimensions 240 Hmm
Height (Metric) 240 mm
Quantity 1 Ea.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.