missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ HDPE, Carboy
Click to view available options
Capacity: 20L
Specifications
Capacity (Metric) | 20 L |
Certifications/Compliance | UN and FDA |
Closure Material | LDPE |
Closure Size | 70mm |
Closure Type | Screw Cap |
Depth (Metric) | 254 mm |
For Use With (Application) | For Shipping, Liquid Storage, and Shelf Dispensing |
Material | HDPE |
No. per Pack | 1 Ea. |
Product Type | Carboy |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'