missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ HDPE, Carboy
Click to view available options
:
Capacity: 5L
Description
- Natural color
- Blue printed graduation markings
- Screwed-on closure
- Available with stop cock that comes with an yellow dust cap (dust cap does not seal the carboy)
Specifications
Specifications
| Capacity (Metric) | 5 L |
| Diameter (Metric) Inner Neck | 50 mm |
| Diameter (Metric) Outer | 167 mm |
| Material | HDPE |
| No. per Case | 11/Cs. |
| No. per Pack | 1 Ea. |
| Product Type | Carboy |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction