missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ HDPE, Carboy with Stopcock Connection
For Use With: storage, filling, transporting
Brand: Kautex™ 2000084132
Additional Details : Weight : 0.62100kg
Description
- Natural color
- Blue printed graduation markings
- Screwed-on closure
- Available with stop cock that comes with an yellow dust cap (dust cap does not seal the carboy)
Specifications
10 L | |
206 mm | |
Closure | |
6/Cs. | |
Carboy |
50 mm | |
Storage, Filling, Transporting | |
HDPE | |
1 Ea. |