missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Poly-Net™ HDPE Protective Netting
Shop All Cole-Parmer Products
Click to view available options
Diameter (Metric) Inner:
102 to 152 mm
152 to 203 mm
16 to 25 mm
25 to 51 mm
32 to 41 mm
51 to 102 mm
64 to 76 mm
Description:
Close-Mesh Poly-Net
Heavy-Gauge Poly-Net
Color:
Blue
Brown
Green
Red
Yellow
Unit Size:
Each
Description
Prolong the life of all types of glassware with HDPE protective netting. Poly-NetTM HDPE Protective Netting fits snugly over laboratory glassware to reduce breakage and safeguard against flying glass.
Use 1/4" to 5/8" diameter sizes for smaller instruments (thermometers, pipettes, electrodes, tubes, syringes, and small bottles). Use 1" to 10" diameter sizes for bottles, flasks, beakers, funnels, desiccators, and columns. Heavy-gauge poly-net is more rigid than close-mesh poly-net; use when extra protection is needed.
- Tough, resilient HDPE netting
- Available in rolls of ten
- Different diameters to fit most vessels
- Easily cut to needed length
- Maximum temperature is 125°F (51°C)
Specifications
Specifications
| Type | Protective Netting |
| Color | Red |
| Diameter (Metric) Inner | 51 to 102 mm |
| Temperature (Metric) Max | 80°C |
| For Use With (Application) | Extra Protection |
| Model | 0291-RED |
| Packaging Quantity | 1 Each |
| Description | Close-Mesh Poly-Net |
| For Use With | For Bottles, Flasks, Beakers, Funnels, Desiccators, and Columns |
| Overall Length (Metric) | 50 m |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction