missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Poly-Net™ HDPE Protective Netting

Product Code. 11726028 Shop All Cole-Parmer Products
Click to view available options
Diameter (Metric) Inner:
102 to 152 mm
152 to 203 mm
16 to 25 mm
25 to 51 mm
32 to 41 mm
51 to 102 mm
64 to 76 mm
Description:
Close-Mesh Poly-Net
Heavy-Gauge Poly-Net
Color:
Blue
Brown
Green
Red
Yellow
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11726028

Brand: Cole-Parmer™ 0940535

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Prolong the life of all types of glassware with HDPE protective netting. Poly-Net™ HDPE Protective Netting fits snugly over laboratory glassware to reduce breakage and safeguard against flying glass.

Prolong the life of all types of glassware with HDPE protective netting. Poly-NetTM HDPE Protective Netting fits snugly over laboratory glassware to reduce breakage and safeguard against flying glass.

Use 1/4" to 5/8" diameter sizes for smaller instruments (thermometers, pipettes, electrodes, tubes, syringes, and small bottles). Use 1" to 10" diameter sizes for bottles, flasks, beakers, funnels, desiccators, and columns. Heavy-gauge poly-net is more rigid than close-mesh poly-net; use when extra protection is needed.
  • Tough, resilient HDPE netting
  • Available in rolls of ten
  • Different diameters to fit most vessels
  • Easily cut to needed length
  • Maximum temperature is 125°F (51°C)

Specifications

Color Green
Diameter (Metric) Inner 102 to 152 mm
Temperature (Metric) Max 80°C
For Use With (Application) Extra Protection
Model 0507-GREEN
Packaging Quantity 1 Each
Description Close-Mesh Poly-Net
For Use With For Bottles, Flasks, Beakers, Funnels, Desiccators, and Columns
Overall Length (Metric) 50 m
Material HDPE
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.