missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Poly-Net™ HDPE Protective Netting

Prolong the life of all types of glassware with HDPE protective netting. Poly-Net™ HDPE Protective Netting fits snugly over laboratory glassware to reduce breakage and safeguard against flying glass.

Brand:  Cole-Parmer™ 09405-21

Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11796018

  • £417.00 / Each
Estimated Shipment: 06-09-2024
to see stock.
Add to basket

Description

Description

Prolong the life of all types of glassware with HDPE protective netting. Poly-NetTM HDPE Protective Netting fits snugly over laboratory glassware to reduce breakage and safeguard against flying glass.

Use 1/4" to 5/8" diameter sizes for smaller instruments (thermometers, pipettes, electrodes, tubes, syringes, and small bottles). Use 1" to 10" diameter sizes for bottles, flasks, beakers, funnels, desiccators, and columns. Heavy-gauge poly-net is more rigid than close-mesh poly-net; use when extra protection is needed.
  • Tough, resilient HDPE netting
  • Available in rolls of ten
  • Different diameters to fit most vessels
  • Easily cut to needed length
  • Maximum temperature is 125°F (51°C)
Specifications

Specifications

Blue
80°C
0439-BLUE
Close-Mesh Poly-Net
250 m
16 to 25 mm
Extra Protection
1 Each
For Bottles, Flasks, Beakers, Funnels, Desiccators, and Columns
HDPE
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers