missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ HDPE Coated Wire Rack

Product Code. 16625834 Shop All Fisherbrand Products
Click to view available options
Array:
3 x 8
4 x 10
4 x 12
6 x 12
6 x 8
8 x 10
9 x 12
Size:
200 x 83 x 59 mm
204 x 161 x 65 mm
205 x 105 x 65 mm
237 x 127 x 65 mm
240 x 190 x 80 mm
240 x 90 x 80 mm
241 x 188 x 65 mm
273 x 105 x 80 mm
277 x 209 x 98 mm
280.4 x 120.8 x 81.6 mm
290 x 118 x 80 mm
290 x 230 x 80 mm
350 x 260 x 98 mm
357 x 139 x 98 mm
Diameter (Metric) Well:
10-13 mm
13-16 mm
16-20 mm
20-24 mm
20-25 mm
25-30 mm
30-40 mm
Unit Size:
Each

Product Code. 16625834

Only null left
Add to basket
Add to basket

HDPE Coated Wire Rack is durable for transport or sample handling. It is chemically-resistant and suitable for conical, round or flat-bottom, or plastic tubes and bottles.

  • Chemically-resistant HDPE Coated Wire Racks
  • Racks can be used between temperatures of -40°C and 121°C
  • Holds all brands and types of conical, round or flat bottom, glass or plastic, tubes and/or bottles
  • Square wells and three deck levels help keep tubes secure
  • Autoclavable
  • Slotted Bottom Support

Specifications

Product Type Tube Rack
Array 9 x 12
Autoclavable Autoclavable
Color Blue
Holds Tubes
Material HDPE-coated Wire
Positions 1
Shape Rectangular, Rounded Corners
Shelves 3 Tiers
Stackable Yes, When Empty
Sterility Non-sterile
No. per Case 24
No. per Pack 1
Size 241 x 188 x 65 mm
Dimensions (L x W) 241 x 188 mm
Dimensions (L x W x H) 241 x 188 x 65 mm
Length (Metric) 241 mm
Length (English) 9.50 in.
Width (Metric) 188 mm
Width (English) 7.40 in.
Height (Metric) 65 mm
Height (English) 2.60 in.
Diameter (Metric) Well 13-16 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.