Learn More
Fisherbrand™ HDPE Coated Wire Rack
HDPE Coated Wire Rack is durable for transport or sample handling. It is chemically-resistant and suitable for conical, round or flat-bottom, or plastic tubes and bottles.
Brand: Fisherbrand™
25.94 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 0.30000kg
Description
- Chemically-resistant HDPE Coated Wire Racks
- Racks can be used between temperatures of -40°C and 121°C
- Holds all brands and types of conical, round or flat bottom, glass or plastic, tubes and/or bottles
- Square wells and three deck levels help keep tubes secure
- Autoclavable
- Slotted Bottom Support
Specifications
Tube Rack | |
Autoclavable | |
Tubes | |
Non-sterile | |
1 | |
204 x 161 mm | |
204 mm | |
161 mm | |
65 mm | |
10-13 mm |
9 x 12 | |
Blue | |
HDPE-coated Wire | |
36 | |
204 x 161 x 65 mm | |
204 x 161 x 65 mm | |
8.00 in. | |
6.40 in. | |
2.60 in. |