missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ HDPE Coated Wire Tube Rack, Blue
The HDPE Coated Wire Rack is a durable racks for transport or sample handling.
Brand: Heathrow Scientific™ HS120085
32.28 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- Chemically-resistant
- Good to temperatures down to -40°C
- Autoclavable
- Rack suitable for bijou bottles and low-profile tubes up to 25 mm dia.
- Mesh bottom support
Specifications
Wire Frame Tube Rack | |
2 x 6 | |
Blue | |
HDPE-coated Wire | |
None | |
Non-sterile | |
Bijou Bottles and Low-profile Tubes up to 25 mm dia. | |
96/Cs. | |
Cellophane Wrap | |
16.4 cm | |
6.4 cm | |
3.2 cm | |
25 mm |
HDPE Coated Wire Tube Rack | |
Autoclavable | |
Tubes | |
Rectangular, Rounded Corners | |
Yes, When Empty | |
Tubes | |
HS120085 | |
1 Ea. | |
-40°C | |
6.4 in. | |
2.5 in. | |
1.3 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Heathrow Scientific™ HDPE Coated Wire Tube Rack, Blue > HDPE Coated Wire Tube Rack, Blue; Array: 2 x 6
Spot an opportunity for improvement?Share a Content Correction