missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ HDPE Coated Wire Tube Rack, Blue
Shop All Thermo Scientific CO₂ Incubators Products
Click to view available options
Array:
2 x 6
6 x 12
Unit Size:
Each
Description
- Chemically-resistant
- Good to temperatures down to -40°C
- Autoclavable
- Rack suitable for bijou bottles and low-profile tubes up to 25 mm dia.
- Mesh bottom support
Specifications
Specifications
| Product Type | Wire Frame Tube Rack |
| Description | HDPE Coated Wire Tube Rack |
| Array | 6 x 12 |
| Autoclavable | Autoclavable |
| Color | Blue |
| Holds | Tubes |
| Material | HDPE-coated Wire |
| Positions | 72 |
| Shape | Rectangular, Rounded Corners |
| Shelves | None |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction