missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ HDPE, Compact Jerry Can (Electroconductive)

Catalog Number 16399531
Click to view available options
Capacity (Metric):
5 L
10 L
This item is not returnable. View return policy
This item is not returnable. View return policy

For Use With: For use in explosion-proof areas; Closure Material: HDPE; Color: Black

  • HDPE, black, anti-static
  • For use in explosion-proof areas
  • For dispensing and storing combustible and highly flammable liquids
  • With or without threaded connector 3/4 in.
  • Due to its narrow width, the canister requires very little room
Capacity (English) 1.3 gal.
Capacity (Metric) 5 L
Closure Color Black
Closure Material HDPE
Color Black
Depth (English) 13.19 in.
Depth (Metric) 335 mm
Description Canister
Dimensions (L x W x H) 335 x 65 x 335 mm
Disposable Reusable
For Use With (Application) For Use in Explosion-Proof Areas
For Use With (Equipment) Anti-Static Set
Graduations Liter
Height (English) 13.19 in.
Height (Metric) 335 mm
Length (English) 13.19 in.
Length (Metric) 335 mm
Material Anti-static HDPE
Product Type Jerry Can
Width (English) 2.56 in.
Width (Metric) 65 mm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'