missing translation for 'onlineSavingsMsg'
Learn More
KARTELL HDPE Dispenser Bottle Product Code.: 16609931
Add to basket

KARTELL HDPE Dispenser Bottle

Product Code. 16609931
500 mL
Click to view available options
Capacity (Metric):
500 mL
This item is not returnable. View return policy

Product Code. 16609931

Brand: KARTELL 0032800

Add to basket
Add to basket
This item is not returnable. View return policy

The HDPE Dispenser Bottle is suitable for the single or continous dispensing of liquids.

  • Dispensing bottle
  • Suitable for liquids single and/or continuous dispensing
  • Material: HDPE (bottle), PP (dispenser)

Specifications

Capacity (Metric) 500 mL
Color White
Material HDPE, Polypropylene
No. per Case 150
No. per Pack 5
Sterility Non-sterile
Certifications/Compliance None
Closure Included Yes
Autoclavable Not Autoclavable
Disposable Reusable
Graduated No
Mouth Narrow
Shape Round
Fit for Purpose Certified Quality
Product Type Dispensing Bottle
Closure Size 22.5 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
KARTELL HDPE Dispenser Bottle >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.