missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Bottle Carrier
This bottle carrier is made of ¼ in. thick high-density polyethylene
Brand: Bel-Art™ SP Scienceware™ F16963-0000
This item is not returnable.
View return policy
Description
- Measures 36 x 18 x 15cm H, with a 25.4mm diameter handle
- Divider sold separately (12603026)
- Each compartment measures 8.5 x 8.5cm
Specifications
Divider Insert | |
White | |
Polyethylene | |
Bottles | |
36 cm | |
15 cm |
Not Autoclavable | |
Bottles | |
6 | |
36 x 18 x 15cm | |
15 cm |