missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ HDPE Dropper Bottles

Product Code. 10798165
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
Diameter (Metric):
24 mm
31.3 mm
40 mm
Height (Metric):
50 mm
64.5 mm
77 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

HDPE Dropper Bottles – are round bottles made of HDPE that are suitable for adhesives

  • Suitable for Adhesives
  • HDPE
  • Natural Color
  • Round
  • Without Closure
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 10 mL
Color Natural
Diameter (Metric) Inner Neck 12.7 mm
For Use With (Application) Suitable for Adhesives
Material HDPE
Height (Metric) 50 mm
Product Type Dropping Bottle
Diameter (Metric) 24 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.