missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ HDPE Dropper Bottles

Catalog Number p-8013575
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
Diameter (Metric):
24 mm
31.3 mm
40 mm
Height (Metric):
50 mm
64.5 mm
77 mm

HDPE Dropper Bottles – are round bottles made of HDPE that are suitable for adhesives

  • Suitable for Adhesives
  • HDPE
  • Natural Color
  • Round
  • Without Closure
Capacity (Metric) 10 mL
Color Natural
Diameter (Metric) Inner Neck 12.7 mm
For Use With (Application) Suitable for Adhesives
Material HDPE
Height (Metric) 50 mm
Product Type Dropping Bottle
Diameter (Metric) 24 mm
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'