missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ HDPE, Electrically Conductive Canister with UN Approval
34.59 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Use promo code "21743" to get your promotional price.
Click to view available options
Capacity (Metric):
10 L
20 L
30 L
Description
- Constructed with electrically conductive HDPE for preventing ignition sources.
- Capable of diverting a charge (surface resistance <109 ohms) and can be earthed
- Suitable for use with flammable liquids.
- HDPE, capable of diverting a charge
- With carrying handle and screw cap
- With UN approval for transport
- Stackable
Specifications
Capacity (English) | 2.6 gal. |
Capacity (Metric) | 10 L |
Certifications/Compliance | UN approval for transport |
Closure Type | Screw Cap |
Color | Black |
Dimensions (L x W x H) | 300 x 200 x 258 mm |
Dimensions (L x W) | 300 x 200 mm |
Height (Metric) With Closure | 258 mm |
Includes | Carrying handle, screw cap |
Length (Metric) | 300 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'