missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ HDPE General Purpose Funnels
Manufactured from HDPE for optimum strength and chemical resistance. Kartell™ HDPE General Purpose Funnels provide safety and precision in filling bottles in the laboratory.
£17.85 - £26.42
Specifications
Material | HDPE |
---|---|
For Use With (Application) | Suitable for a wide range of liquids |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Stem | Diameter (Metric)Top | Length (Metric) Stem | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Stem | Diameter (Metric)Top | Length (Metric) Stem | Price | Quantity & Availability | ||
15845587
|
Kartell™
0417100 |
100 mL | 13mL | 80mm | 27mm |
£17.85
Pack of 10 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||
15783179
|
Kartell™
0017200 |
300 mL | 14.7mm | 110mm | 38mm |
£21.50
Pack of 10 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||
15793179
|
Kartell™
0017300 |
450 mL | 20mm | 130mm | 43mm |
£26.42
Pack of 10 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||
Description
Manufactured from HDPE for optimum strength and chemical resistance. Kartell™ HDPE General Purpose Funnels provide safety and precision in filling bottles in the laboratory.
- Suitable for a wide range of liquids
- Upstand on rim treduces potential overflow
- Outer ribbing eliminates back pressure
- Hanging eye for storage
Specifications
HDPE | |
Suitable for a wide range of liquids |